This product requires certification to purchase.

36 in. 304 Stainless Steel Cart with Door and Drawer

Edgestar

36 in. 304 Stainless Steel Cart with Door and Drawer

  • Fast #
  • Part #EGRL360CART
  • Item #7889604
  • Manufacturer Part #GRL360CART
3.9 out of 5 Customer Rating
Brand image
Edgestar

36 in. 304 Stainless Steel Cart with Door and Drawer

  • Fast #
  • Part #EGRL360CART
  • Item #7889604
  • Manufacturer Part #GRL360CART
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Adds usable storage for your propane tank and grill accessories
  • Compatible with Edgestar GRL360IBB models.
  • T-304 Stainless steel construction
  • Included casters allow for easy portability
  • Durable stainless steel construction designed to withstand the outdoor elements.
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
GRL300 Series Grills
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
25-3/16
Height:
36-7/16
Material:
Stainless Steel
Material Type:
304
Number of Handles:
Three Handle
Product Type:
Cart
Proposition 65:
Prop. 65 Warning for California Residents WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
UPC:
846844012553
Weight:
148
Width:
63-5/8