9.53 cf Built-In Beverage Cooler in Stainless Steel
9.53 cf Built-In Beverage Cooler in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1Product Details
Product Details
- Can be built-in or freestanding providing a variety of options for placement
- With our new Door Alarm feature, never worry about leaving your door ajar thus preventing poor cooling!
- Integrated door lock secures your beverage collection from unauthorized access
- A thermostat range of 36-43 Deg F allows you to dial in the perfect temperature.
- LED lighting displaying your beverages while adding to the overall look of this beverage cooler!
- Temperature Alarm
- Finish: Stainless Steel Door
- Four adjustable shelves included
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- No
- AMP:
- 1.8
- CEC Compliant:
- For Sale in CA
- Capacity:
- 9.53 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel, White
- Control Type:
- Digital
- Depth:
- 28-1/16 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 50-1/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Material:
- Metal, Stainless Steel
- Power Source:
- Electric
- Proposition 65:
- Prop. 65 Warning for California Residents WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Refrigerator Type:
- Beverage Centers
- Smart Home Enabled:
- No
- Temperature Range:
- 34 to 64 Deg F
- UL Listed:
- UL 60335-1/UL 60335-2-24
- UPC:
- 846844013086
- Volts:
- 115V
- Watts:
- 170 W
- Weight:
- 144 lb
- Width:
- 23-7/16 in