This product requires certification to purchase.

20A Time Delay Fuse

Edison Fusegear

20A Time Delay Fuse

  • Fast #
  • Part #EECNR20
  • Item #1827151
  • Manufacturer Part #ECNR-20
4.2 out of 5 Customer Rating
Edison Fusegear

20A Time Delay Fuse

  • Fast #
  • Part #EECNR20
  • Item #1827151
  • Manufacturer Part #ECNR-20
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Eaton Edison ECNR fuse
  • Time-delay current-limiting fuse
  • Superior overload and cycling capabilities
  • 20 A
  • Dual
  • Class RK5
  • Non-indicating
  • Ferrule end x ferrule end
  • 8 sec at 500%
  • 200 kAIC
  • Requires Certification

Documents


Specifications

AMP:
20
Length:
7-13/100 in
Product Type:
Time Delay Fuse
UPC:
782634507321
Volts:
250V
Width:
1-14/25 in