45A Time Delay Fuse
45A Time Delay Fuse
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10Product Details
Product Details
- Eaton Edison ECNR fuse
- Time-delay current-limiting fuse
- Superior overload and cycling capabilities
- 40 A
- Dual
- Class RK5
- Non-indicating
- Ferrule end x ferrule end
- 8 sec at 500%
- 200 kAIC
Documents
Specifications
- AMP:
- 45
- Length:
- 10-19/50
- Product Type:
- Time Delay Fuse
- UPC:
- 782634507376
- Volts:
- 250V
- Width:
- 2-22/25