10.6kW 277V Water Heater Element
10.6kW 277V Water Heater Element
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Easy Installation
- Long life expectancy
- Strong durability
Specifications
- Fits Model:
- EX180 (T2T,T3), EX320 (T2T,T3), PA018208T2T, PA032277T2T
- Material:
- Chrome
- Product Type:
- Heating Element
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 091654903632
- Volts:
- 277V
- Watts:
- 10.6 kW