1/2 in. In-Line Flow Regulator
1/2 in. In-Line Flow Regulator
Product Details
Product Details
- Easy installation
- Long life expectancy
- Strong durability
- User selectable flow rates: 1.0, 1.5, or 2.0 Gallons
Specifications
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Material:
- Chrome
- Product Type:
- Flow Regulator
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 091654920509