208V Replacement Heating Element
208V Replacement Heating Element
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Fits Model:
- EX360 Series
- GSA Approved:
- No
- Gasket Included:
- No
- IAPMO Listed:
- No
- Power Source:
- Electric
- Product Type:
- Heating Element
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 091654903465
- Volts:
- 208V
- Watts:
- 3