This product requires certification to purchase.

5.5kW 240V Water Heater Element

Eemax

5.5kW 240V Water Heater Element

  • Fast #
  • Part #EEX1050
  • Item #1737125
  • Manufacturer Part #EX1050
5 out of 5 Customer Rating
Brand image
Eemax

5.5kW 240V Water Heater Element

  • Fast #
  • Part #EEX1050
  • Item #1737125
  • Manufacturer Part #EX1050
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Easy installation
  • Long life expectancy
  • Strong durability
  • For SP4208, EX4208(T), SP55, EX55(T), SPEX4208(T), SPEX55(T)
  • Kw: 5.5
  • Volts: 240
  • Requires Certification

Documents


Specifications

Fits Model:
SP4208, EX4208(T), SP55, EX55(T), SPEX4208(T), SPEX55(T)
IAPMO Listed:
No
Product Type:
Heating Element
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
091654903373
Volts:
240V
Watts:
5.5