9.5kW 240V Water Heater Element
9.5kW 240V Water Heater Element
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 3308-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Easy installation
- Long life expectancy
- Strong durability
- For SP95, EX95(T), SPEX95(T), EX190(T2,TC), EX280(T2T,T3), AM010240T, MT010240T, MB010240T, PA010240T, PA019240TC, PA028240T2T
- Kw: 9.5
- Volts: 240
-
Lead Law Compliant
Documents
Specifications
- Element Style:
- Bare Wire
- Fits Model:
- EX95, EX190, EX280
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-3/4
- Material:
- Chrome
- Power Source:
- Electric
- Product Type:
- Heating Element
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 091654903618
- Volts:
- 240V
- Watts:
- 9.5