9kW 240V Heating Element
9kW 240V Heating Element
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ELEMENT - HA018240, HA027240, HA036240
Specifications
- Element Style:
- Screw-in
- Fits Model:
- XTP054480, HA018240, HA027240, HA036240, PRO18240, PR277240, PRO36240
- Gasket Included:
- No
- IAPMO Listed:
- No
- Material:
- Copper
- Power Source:
- Electric
- Product Type:
- Heating Element
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 091654921308
- Volts:
- 240V
- Watts:
- 9 kW