This product requires certification to purchase.

18 kW 277V De-Ionized Electric Tankless Water Heater

Eemax

DI Model 18 kW 277V De-Ionized Electric Tankless Water Heater

  • Fast #
  • Part #EEX180T2T277DI
  • Item #1736987
  • Manufacturer Part #EX180T2T-277 DI
5 out of 5 Customer Rating
Brand image
Eemax

DI Model 18 kW 277V De-Ionized Electric Tankless Water Heater

  • Fast #
  • Part #EEX180T2T277DI
  • Item #1736987
  • Manufacturer Part #EX180T2T-277 DI
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
22
ANSI:
ANSI 372
Application:
Commercial, Industrial
Collection:
DI Model
Depth:
4-3/8 in
Flow Rate:
4 gpm
Height:
12-1/8 in
Indoor Outdoor:
Indoor
Maximum Temperature:
140
NSF:
NSF 372
NSF Certified:
Yes
Phase:
Three Phase
Power Source:
Electric
Pressure - Low:
35
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Temperature Range:
100 to 140 Deg F
UL Listed:
UL 499
UPC:
091654818578
Volts:
277V
Water Connection Size:
1/2 in
Water Heater Type:
Point of Use
Watts:
18 kW
Weight:
15 lb
Width:
18-1/4 in