This product requires certification to purchase.

20 kW 480V De-Ionized Electric Tankless Water Heater

Eemax

DI Model 20 kW 480V De-Ionized Electric Tankless Water Heater

  • Fast #
  • Part #EED020480T2TDI
  • Item #5118400
  • Manufacturer Part #ED020480T2T DI
4.6 out of 5 Customer Rating
Brand image
Eemax

DI Model 20 kW 480V De-Ionized Electric Tankless Water Heater

  • Fast #
  • Part #EED020480T2TDI
  • Item #5118400
  • Manufacturer Part #ED020480T2T DI
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Green

Documents


Specifications

AMP:
24
ANSI:
ANSI 372
Application:
Commercial, Industrial
Collection:
DI Model
Depth:
2-7/8 in
Flow Rate:
4 gpm
Height:
10-3/4 in
Indoor Outdoor:
Indoor
Maximum Temperature:
140
NSF:
NSF 372
NSF Certified:
Yes
Phase:
Three Phase
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Temperature Range:
Up to 180 Deg F
UL Listed:
Yes
UPC:
091654918315
Uniform Energy Factor (UEF):
0.99
Volts:
480V
Water Heater Type:
Point of Use
Watts:
20 kW
Weight:
15 lb
Width:
5-1/4 in