This product requires certification to purchase.

32 kW 480V De-Ionized Electric Tankless Water Heater

Eemax

DI Model 32 kW 480V De-Ionized Electric Tankless Water Heater

  • Fast #
  • Part #EED032480T2TDI
  • Item #5118392
  • Manufacturer Part #ED032480T2T DI
5 out of 5 Customer Rating
Brand image
Eemax

DI Model 32 kW 480V De-Ionized Electric Tankless Water Heater

  • Fast #
  • Part #EED032480T2TDI
  • Item #5118392
  • Manufacturer Part #ED032480T2T DI
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Three Phase electric tankless water heaters are used in commercial applications.
  • They have 1/2" water connections at the bottom of the unit.
  • The units range from 18kW to 32kW and can use 208 and 480V Delta.
  • Requires Certification

Specifications

AMP:
38
ANSI:
ANSI 372
Application:
Commercial, Industrial
BTU:
109189
Collection:
DI Model
Depth:
4-3/8 in
Energy Star Compliant:
No
Flow Rate:
4 gpm
Height:
12-1/8 in
Indoor Outdoor:
Indoor
Maximum Temperature:
140
NSF:
NSF 372
NSF Certified:
Yes
Phase:
Three Phase
Power Source:
Electric
Pressure - Low:
35
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Temperature Range:
100 to 140 Deg F
UL Listed:
UL 499
UPC:
091654919183
Volts:
480V
Water Heater Type:
Point of Use
Watts:
32 kW
Weight:
15 lb
Width:
18-1/4 in