6.5 kW 240V Non-Thermostatic Electric Tankless Water Heater
FlowCo™ 6.5 kW 240V Non-Thermostatic Electric Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Color white
- 5 in. width
- 3 in. depth
- Self-diagnostics with intelligent controls actively protect heater in installed environment
- SafeStart™ technology engages upon start-up to help avoid dry-fire occurrence
- High temperature limit switch enables safe operation
- Mounts in any orientation for a flexible installation
- ADA compliant
- Lead-free
- Made in USA
-
Green
Specifications
- AMP:
- 27
- ANSI:
- ANSI 372
- Application:
- Commercial, Industrial, Sinks
- CSA Certified:
- CSA C22.2 No. 64, CSA C22.2 No. 88
- Collection:
- FlowCo™
- Depth:
- 3 in
- ETL Listed:
- Yes
- Flow Rate:
- 2 gpm
- Height:
- 10-3/4 in
- Indoor Outdoor:
- Indoor
- Maximum Temperature:
- 130
- Minimum Temperature:
- 90
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Elements:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Low:
- 30
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Temperature Range:
- 90 to 130 Deg F
- UL Listed:
- UL 94 5V-A
- UPC:
- 091654924927
- Uniform Energy Factor (UEF):
- 0.96
- Volts:
- 240V
- Water Connection Size:
- 3/8 in
- Water Heater Type:
- Point of Use
- Watts:
- 6.5 kW
- Weight:
- 3 lb
- Width:
- 5-1/4 in