11 kW Indoor Electric Tankless Water Heater
HomeAdvantage II™ 11 kW Indoor Electric Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- HomeAdvantage II can provide instant, consistent, and endless hot water for residential applications
- Perfect for point-of-use, booster, or whole house needs
- 240 volt products ranging from 8kW to 36kW with self-modulating technology
- External digital temperature control ranging from 80° F to 140° F with 1/2 in. CF water connections. Can switch from Fahrenheit to Celsius
- Copper immersion heating elements with brass top increases durability and are threaded for easy replacement
- Simple installation
- Digital temperature display
- External controls to adjust temperature
- For residential single point-of use or multiple fixtures
- Lead-free
-
Green
Specifications
- AMP:
- 46
- ANSI:
- ANSI 372
- Application:
- Residential, Sinks
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA C22.2 No. 64
- Collection:
- HomeAdvantage II™
- Depth:
- 3-3/4
- ETL Listed:
- Yes
- Flow Rate:
- 4.8 gpm
- Height:
- 11-1/2
- Indoor Outdoor:
- Indoor
- Maximum Temperature:
- 140
- Minimum Temperature:
- 80
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Elements:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Low:
- 25
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Temperature Range:
- 80 to 140 Deg F
- UL Listed:
- UL 499
- UPC:
- 091654918353
- Uniform Energy Factor (UEF):
- 0.99
- Volts:
- 240V
- Water Connection Size:
- 1/2
- Water Heater Type:
- Point of Use
- Watts:
- 11
- Weight:
- 7
- Width:
- 8