3 kW 277V Thermostatic Sanitation Electric Tankless Water Heater
LavAdvantage™ 3 kW 277V Thermostatic Sanitation Electric Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MD
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MD
Product Details
Product Details
- Industry’s lowest activation with 0.2 gpm turn on flow
- Mounts in any orientation
- Continuous hot water: no storage capacity to run out
- Active energy management with power modulating controls
- Microprocessor temperature control with digital display for thermostatic accuracy +/-1° F
- Field adjustable set point range between: 70 to 140° F
- Save water and time by installing unit at point-of-use to eliminate long pipe runs
Specifications
- AMP:
- 11
- ANSI:
- ANSI 372
- Application:
- Commercial, Industrial, Sanitation
- BTU:
- 10236
- CSA Certified:
- CSA C22.2 No. 64, CSA C22.2 No. 88
- Collection:
- LavAdvantage™
- Depth:
- 3
- Energy Star Compliant:
- No
- Flow Rate:
- 3 gpm
- Height:
- 9-3/4
- Indoor Outdoor:
- Indoor
- Maximum Temperature:
- 180
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Low:
- 35
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Temperature Range:
- 70 to 180 Deg F
- UL Listed:
- UL 499
- UPC:
- 091654923432
- Volts:
- 277V
- Water Connection Size:
- 3/8
- Water Heater Type:
- Point of Use
- Watts:
- 3
- Weight:
- 3
- Width:
- 5-1/4