13 kW Indoor Electric Tankless Water Heater
ProSeries™ 13 kW Indoor Electric Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- ProSeries models provide on-demand and endless hot water for commercial applications.
- ProSeries models are 240 volt and range from 8kW to 36kW with self-modulating technology.
- Perfect for point-of-use or multiple applications.
- Tamper-free, internal digital temperature control ranging from 80° to 140° F in increments of 1°F. Can switch from Fahrenheit to Celsius.
Specifications
- AMP:
- 54
- ANSI:
- ANSI 372
- Application:
- Commercial, Sinks
- CSA Certified:
- CSA-C22.2 No. 64
- Collection:
- ProSeries™
- Depth:
- 3-3/4
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Flow Rate:
- 4.8 gpm
- Height:
- 11-1/2
- Indoor Outdoor:
- Indoor
- Maximum Temperature:
- 140
- Minimum Temperature:
- 80
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Low:
- 25
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Temperature Range:
- 80 to 140 Deg F
- UL Listed:
- UL 499
- UPC:
- 091654920097
- Volts:
- 240V
- Water Connection Size:
- 1/2
- Water Heater Type:
- Point of Use
- Watts:
- 13
- Weight:
- 7
- Width:
- 8