36 kW Indoor Electric Tankless Water Heater
ProSeries™ 36 kW Indoor Electric Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AMP:
- 150
- ANSI:
- ANSI 372
- Application:
- Commercial, Sinks
- CSA Certified:
- CSA-C22.2 No. 64
- Collection:
- ProSeries™
- Depth:
- 3-3/4 in
- ETL Listed:
- Yes
- Flow Rate:
- 8 gpm
- Height:
- 17 in
- Indoor Outdoor:
- Indoor
- Maximum Temperature:
- 180
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Low:
- 35
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Temperature Range:
- 80 to 180 Deg F
- UL Listed:
- UL 499
- UPC:
- 091654920134
- Volts:
- 240V
- Water Connection Size:
- 3/4 in
- Water Heater Type:
- Point of Use
- Watts:
- 36 kW
- Weight:
- 17.4 lb
- Width:
- 21 in