This product requires certification to purchase.

20 kW Thermostatic Electric Tankless Water Heater

Eemax

ProSeries XTP™ 20 kW Thermostatic Electric Tankless Water Heater

  • Fast #
  • Part #EXTP020480
  • Item #8047816
  • Manufacturer Part #XTP020480
4.1 out of 5 Customer Rating
Brand image
Eemax

ProSeries XTP™ 20 kW Thermostatic Electric Tankless Water Heater

  • Fast #
  • Part #EXTP020480
  • Item #8047816
  • Manufacturer Part #XTP020480
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Adaptive Stability Technology assesses the heater condition and shifts unit operation to ensure a consistent and reliable output
  • Includes wall mounting bracket for easy, flexible installation
  • SafeStart technology engages upon start-up to avoid dry-fire occurrence
  • Flow activation at 0.5 GPM
  • Temperature stability at +/- 1°F
  • Requires Certification

Documents


Specifications

AMP:
24
Application:
Commercial, Industrial
Collection:
ProSeries XTP™
Depth:
6 in
Energy Star Compliant:
No
Flow Rate:
20.5 gpm
Height:
18-5/8 in
Indoor Outdoor:
Indoor
Maximum Temperature:
180
Phase:
Three Phase
Power Source:
Electric
Pressure - Low:
60
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Temperature Range:
Up to 180 Deg F
UPC:
091654925429
Volts:
480V
Water Connection Size:
3/4 in
Water Heater Type:
Point of Use
Watts:
20 kW
Weight:
36 lb
Width:
20-1/2 in