32 kW Thermostatic Electric Tankless Water Heater
ProSeries XTP™ 32 kW Thermostatic Electric Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Adaptive Stability Technology assesses the heater condition and shifts unit operation to ensure a consistent and reliable output
- Includes wall mounting bracket for easy, flexible installation
- SafeStart technology engages upon start-up to avoid dry-fire occurrence
- Flow activation at 0.5 GPM
- Temperature stability at +/- 1°F
Documents
Specifications
- AMP:
- 87
- Application:
- Commercial, Industrial
- Collection:
- ProSeries XTP™
- Depth:
- 6 in
- Energy Star Compliant:
- No
- Flow Rate:
- 20 gpm
- Height:
- 18-5/8 in
- Indoor Outdoor:
- Indoor
- Maximum Temperature:
- 180
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - Low:
- 60
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Temperature Range:
- Up to 180 Deg F
- UPC:
- 091654925504
- Volts:
- 208V
- Water Connection Size:
- 3/4 in
- Water Heater Type:
- Point of Use
- Watts:
- 32 kW
- Weight:
- 36 lb
- Width:
- 20-1/2 in