54 kW Thermostatic Electric Tankless Water Heater
ProSeries XTP™ 54 kW Thermostatic Electric Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes wall mounting bracket for easy, flexible installation
- SafeStart technology engages upon start-up to avoid dry-fire occurrence
- Adaptive Stability Technology assesses the heater condition and shifts unit operation to ensure a consistent and reliable output
- Temperature stability at +/- 1°F
- Flow activation at 0.5 GPM
Documents
Specifications
- AMP:
- 65
- Application:
- Commercial, Industrial
- Collection:
- ProSeries XTP™
- Depth:
- 6 in
- Energy Star Compliant:
- No
- Flow Rate:
- 20.5 gpm
- Height:
- 18-5/8 in
- Indoor Outdoor:
- Indoor
- Maximum Temperature:
- 180
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - Low:
- 60
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- Up to 180 Deg F
- Volts:
- 480V
- Water Heater Type:
- Point of Use
- Watts:
- 54 kW
- Weight:
- 36 lb
- Width:
- 20-1/2 in