4.1kW Electric Tankless Water Heater
This product has been replaced by
Manufacturer Part #SPEX4277
Series One™ 4.1kW Electric Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 704-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Cut energy costs - flow switch activates heater only on demand
- Thermostatic control for precise outlet temperature
- Prevents legionella bacteria growth
- Reduces calcification, liming and sedimentation
- Flow control- temperature controlled by amount of volume
- Faucet aerator, with excellent spray pattern, supplied with unit
Specifications
- AMP:
- 15
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Series One™
- Condensing:
- No
- Depth:
- 3
- Energy Star Compliant:
- No
- Flow Rate:
- 2 gpm
- Height:
- 9-67/100
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 091654141508
- Volts:
- 277V
- Water Heater Type:
- Tankless
- Watts:
- 4.1
- Width:
- 5-11/50