This product requires certification to purchase.

19 kW 240V Indoor Sanitation Electric Tankless Water Heater

Eemax

Series Two™ TC 19 kW 240V Indoor Sanitation Electric Tankless Water Heater

  • Fast #
  • Part #EEX190T2S
  • Item #4124372
  • Manufacturer Part #EX190T2 S
5 out of 5 Customer Rating
Brand image
Eemax

Series Two™ TC 19 kW 240V Indoor Sanitation Electric Tankless Water Heater

  • Fast #
  • Part #EEX190T2S
  • Item #4124372
  • Manufacturer Part #EX190T2 S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
80
ANSI:
ANSI 372
Application:
Commercial, Industrial, Sanitation
BTU:
64831
CSA Certified:
CSA-C22.2 No. 64
Collection:
Series Two™ TC
Depth:
4-3/8 in
Flow Rate:
4 gpm
Height:
10-1/8 in
Indoor Outdoor:
Indoor
Maximum Temperature:
180
NSF:
NSF 372
NSF Certified:
Yes
Phase:
Single Phase
Power Source:
Electric
Pressure - Low:
35
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Temperature Range:
100 to 180 Deg F
UL Listed:
UL 499
UPC:
091654902123
Volts:
240V
Water Heater Type:
On-demand
Watts:
19 kW
Weight:
10.5 lb
Width:
10-5/8 in