This product requires certification to purchase.

108 kW 480V Emergency Eye, Face & Drench Electric Tankless Water Heater

Eemax

SpecAdvantage™ 108 kW 480V Emergency Eye, Face & Drench Electric Tankless Water Heater

  • Fast #
  • Part #EAP108480EFD
  • Item #4720209
  • Manufacturer Part #AP108480 EFD
3.1 out of 5 Customer Rating
Brand image
Eemax

SpecAdvantage™ 108 kW 480V Emergency Eye, Face & Drench Electric Tankless Water Heater

  • Fast #
  • Part #EAP108480EFD
  • Item #4720209
  • Manufacturer Part #AP108480 EFD
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Eemax SafeAdvantage and SpecAdvantage with PHD provide unlimited hot water on demand in various commercial, institutional, industrial and safety applications with unsurpassed efficiency, reliability, precision, and speed.
  • Featuring 18 unique patent pending design claims that enable the use of electric tankless water heating in new hot water applications.
  • Requires Certification

Specifications

AMP:
130
Application:
Commercial, Industrial, Emergency Eyewash
Collection:
SpecAdvantage™
Depth:
10-1/4
Energy Star Compliant:
No
Flow Rate:
30 gpm
Height:
17-5/8
Indoor Outdoor:
Indoor
Maximum Temperature:
90
NSF:
NSF 372
NSF Certified:
Yes
Phase:
Three Phase
Power Source:
Electric
Pressure - Low:
35
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Temperature Range:
60 to 90 Deg F
UL Listed:
UL 499
UPC:
091654916724
Volts:
480V
Water Connection Size:
1-1/4
Water Heater Type:
Point of Use
Watts:
108
Weight:
112
Width:
26-1/8