36 kW 480V Emergency Eyewash Electric Tankless Water Heater
SpecAdvantage™ 36 kW 480V Emergency Eyewash Electric Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed for commercial and industrial applications
- Capable of high volume applications at low duty cycle
- Fully modulating algorithm ensures precise temperature control
- 36kW 480V electric tankless water heater
- 90°F max. output temperature
- Fast response rate eliminates the requirement for any additional hot water purge system (no drainage required)
- T&P not required per UL499 (check local codes)
- Thermo-optical sensor for infrared element monitoring
- Field programmable, updatable firmware, and adjustable turn-on
- LCD display and control with built in diagnostics
Specifications
- AMP:
- 43
- ANSI:
- ANSI 372, ANSI Z358.1
- Application:
- Commercial, Industrial, Emergency Eyewash
- BTU:
- 122837
- Collection:
- SpecAdvantage™
- Depth:
- 13-47/100 in
- Energy Star Compliant:
- No
- Flow Rate:
- 30 gpm
- Height:
- 25-1/4 in
- Indoor Outdoor:
- Indoor
- Maximum Temperature:
- 90
- Minimum Temperature:
- 80
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - Low:
- 35
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Temperature Range:
- Up to 90 Deg F
- UL Listed:
- UL 499
- UPC:
- 091654916502
- Volts:
- 480V
- Water Connection Size:
- 1-1/4 in
- Water Heater Type:
- Point of Use
- Watts:
- 36 kW
- Weight:
- 130 lb
- Width:
- 30 in