41 kW 208V Indoor Electric Tankless Water Heater
SpecAdvantage™ 41 kW 208V Indoor Electric Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- LCD display and controls with field programmable features and diagnostics
- Low pressure drop
- Thermo-Optical sensor for protection against entrained air
Specifications
- AMP:
- 113
- ANSI:
- ANSI 372
- Application:
- Commercial, Industrial
- BTU:
- 139898
- Collection:
- SpecAdvantage™
- Depth:
- 10-1/4 in
- Energy Star Compliant:
- No
- Flow Rate:
- 30 gpm
- Height:
- 17-5/8 in
- Indoor Outdoor:
- Indoor
- Maximum Temperature:
- 120
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - Low:
- 35
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Temperature Range:
- 80 to 120 Deg F
- UL Listed:
- UL 499
- UPC:
- 091654916212
- Volts:
- 208V
- Water Connection Size:
- 1-1/4 in
- Water Heater Type:
- Point of Use
- Watts:
- 41 kW
- Weight:
- 112 lb
- Width:
- 26-1/8 in