This product requires certification to purchase.

64 kW 208V Sanitation Electric Tankless Water Heater

Eemax

SpecAdvantage™ 64 kW 208V Sanitation Electric Tankless Water Heater

  • Fast #
  • Part #EAP064208S
  • Item #4720244
  • Manufacturer Part #AP064208 S
5 out of 5 Customer Rating
Brand image
Eemax

SpecAdvantage™ 64 kW 208V Sanitation Electric Tankless Water Heater

  • Fast #
  • Part #EAP064208S
  • Item #4720244
  • Manufacturer Part #AP064208 S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
178
ANSI:
ANSI 372
Application:
Commercial, Industrial
BTU:
218377
Collection:
SpecAdvantage™
Depth:
10-1/4 in
Flow Rate:
30 gpm
Height:
17-5/8 in
Indoor Outdoor:
Indoor
Maximum Temperature:
180
NSF:
NSF 372
NSF Certified:
Yes
Phase:
Three Phase
Power Source:
Electric
Pressure - Low:
35
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Temperature Range:
100 to 180 Deg F
UL Listed:
UL 499
UPC:
091654916373
Volts:
208V
Water Heater Type:
Point of Use
Watts:
64 kW
Weight:
112 lb
Width:
26-1/8 in