32 kW 480V Indoor Electric Tankless Water Heater
Three Phase™ Delta 32 kW 480V Indoor Electric Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- AMP:
- 38
- Application:
- Commercial, Industrial
- Collection:
- Three Phase™ Delta
- Flow Rate:
- 5 gpm
- Indoor Outdoor:
- Indoor
- Maximum Temperature:
- 140
- Phase:
- Three Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Temperature Range:
- 100 to 140 Deg F
- UPC:
- 091654904868
- Volts:
- 480V
- Water Connection Size:
- 1/2 in
- Water Heater Type:
- Point of Use
- Watts:
- 32 kW