Water Heater Element
Water Heater Element
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Fits Model:
- ED024480, EX2880
- IAPMO Listed:
- No
- Power Source:
- Electric
- Product Type:
- Heating Element
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 091654904530
- Volts:
- 480V
- Watts:
- 8 kW