This product requires certification to purchase.

1-1/4 x 5-1/2 x 9-1/8 in. Concrete Reading Lid Only

Eisel Enterprises

1-1/4 x 5-1/2 x 9-1/8 in. Concrete Reading Lid Only

  • Fast #
  • Part #E437RL
  • Item #1271561
  • Manufacturer Part #437RL
5 out of 5 Customer Rating
Brand image
Eisel Enterprises

1-1/4 x 5-1/2 x 9-1/8 in. Concrete Reading Lid Only

  • Fast #
  • Part #E437RL
  • Item #1271561
  • Manufacturer Part #437RL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Height:
1-1/4 in
Length:
9-1/8 in
Material:
Concrete
Width:
5-1/2 in