10-1/4 in. Drop-In Grate
10-1/4 in. Drop-In Grate
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 90-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Plain round EJ 6206 Series grate for 8" concrete or clay sewer pipe features a straight bar design to effectively drain runoff from the surrounding surface area
- 17.25 sq. in. open area to drain the surrounding landscape
- Dipped black asphaltic coating extends the corrosion resistance of the casting and starts off its life with a polished aesthetic, slowly changing to a natural patina over time
- Medium duty load rating is proof load tested to 16,000-40,000 lbs.
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
Specifications
- ASTM:
- ASTM A48 Class 35
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 10-5/16 in
- Drain Component Type:
- Grate
- Fits Pipe Size:
- 8 in
- Height:
- 1-5/8 in
- Length:
- 10-5/16 in
- Material:
- Gray Iron
- Shape:
- Round
- Trim Ring:
- No
- Width:
- 10-5/16 in