10 in. Slip Valve Box Top Section
10 in. Slip Valve Box Top Section
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 64-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made in USA
Documents
Specifications
- AASHTO:
- AASHTO M-105, AASHTO M-306
- ASTM:
- ASTM A-48
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 2-3/50 in
- Diameter:
- 7-14/25 in
- Length:
- 10 in
- Material:
- Grey Iron
- Product Type:
- Valve Box