This product requires certification to purchase.

23 in. Manhole Lid

EJ

1020 Series 23 in. Manhole Lid

  • Fast #
  • Part #E00102108
  • Item #3578403
  • Manufacturer Part #00102108
3.7 out of 5 Customer Rating
Brand image
EJ

1020 Series 23 in. Manhole Lid

  • Fast #
  • Part #E00102108
  • Item #3578403
  • Manufacturer Part #00102108
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 24
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Solid gasketed cover features "sanitary sewer" badging directly cast onto the surface to notify personnel and passersby with long-lasting message and protects your underlying structure or chamber
  • 2 epic pickholes allows for ergonomic access to the underlying structure or chamber and compatibility with the epic pickbar and other common pickbars and J-hook
  • Dipped black asphaltic coating extends the corrosion resistance of the casting and starts off its life with a polished aesthetic, slowly changing to a natural patina over time
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs
  • Grey iron material construction promises strength and integrity, offering the greatest protection for passers by and your under lying structure
  • 22-3/4" diameter
  • Neoprene gasket
  • Requires Certification

Documents


Specifications

AASHTO:
AASHTO M-105, AASHTO M-306
ASTM:
ASTM A-48 Class 35
Application:
Sanitary
Coating:
Black Asphaltic
Collection:
1020 Series
Color Finish Category:
Blacks
Color Finish Name:
Asphalt Black
Diameter:
22-3/4 in
Height:
1-3/4 in
Material:
Grey Iron
Product Type:
Cover
Waterworks Application:
Sanitary Sewer