Ductile IronManhole Frames and Lid
1033 Series Ductile IronManhole Frames and Lid
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Complete HINGECO gasketed manhole assembly covers your underlying structure or chamber and protects passersby, lifts on a hinge to 120 degrees to provide unobstructed access to your clear opening, and features a solid cover with "Sanitary Sewer" badging directly cast onto the surface, notifying personnel and passersby with long-lasting message
- Key slot pick option offers a simple lock and release method for opening and locking your manhole assembly
- Dipped black asphaltic coating extends the corrosion resistance of the casting and starts off its life with a polished aesthetic, slowly changing to a natural patina over time
- HINGECO is suggested for unintended vehicular traffic rated applications, and comes with a heavy duty load rating is proof tested to a minimum of 40,000 lbs
- Ductile iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
- Slam lock feature automatically secures your manhole assembly upon closing
- Safety lock causes cover to lock open at 90 degrees, where it may also be removed from the frame
Specifications
- AASHTO:
- AASHTO M306
- ASTM:
- ASTM A536 70-50-05
- Application:
- Sanitary
- Coating:
- Asphaltic
- Collection:
- 1033 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Asphalt Black
- Diameter:
- 30-15/16 in
- Diameter - Inside 1:
- 25-5/16 in
- Diameter - Inside 2:
- 24-1/16 in
- Height:
- 4 in
- Lettering:
- Sanitary Sewer
- Material:
- Ductile Iron
- Origin:
- Domestic
- Product Type:
- Manhole Assembly
- Shape:
- Round
- Waterworks Application:
- Sanitary Sewer