This product requires certification to purchase.

1040c hl1 shelby twp wtr lo cv

EJ

1040 Series 1040c hl1 shelby twp wtr lo cv

  • Fast #
  • Part #E00104349
  • Item #7173809
  • Manufacturer Part #00104349
5 out of 5 Customer Rating
Brand image
EJ

1040 Series 1040c hl1 shelby twp wtr lo cv

  • Fast #
  • Part #E00104349
  • Item #7173809
  • Manufacturer Part #00104349
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Vented cover with 1 vent hole features "Shelby Township Water" badging and custom logo directly cast onto the surface, notifying personnel and passersby with long-lasting message, and protects your underlying structure or chamber
  • 2 EPIC pickholes allows for ergonomic access to the underlying structure or chamber and compatibility with the EPIC pickbar and other common pickbars and J-hook
  • Dipped black asphaltic coating extends the corrosion resistance of the casting and starts off its life with a polished aesthetic, slowly changing to a natural patina over time
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs
  • Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A48 Class 35
Application:
Water
Coating:
Asphaltic
Collection:
1040 Series
Color Finish Category:
Blacks
Color Finish Name:
Asphalt Black
Diameter:
26 in
Height:
2-3/16 in
Material:
Grey Iron
Product Type:
Cover
Size:
26 in
Waterworks Application:
Water