26 in. Flat Bar Grate
1040 Series 26 in. Flat Bar Grate
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Round grate features a flat bar design and "Dump No Waste! Drains to Waterways" tag text with 4 trout logos to provide a longlasting environmentally friendly message alerting passersby to protect your waterways
- 170 sq. in. open area to drain the surrounding landscape
- Dipped black asphaltic coating extends the corrosion resistance of the casting and starts off its life with a polished aesthetic, slowly changing to a natural patina over time
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
Specifications
- AASHTO:
- AASHTO M105, AASHTO M306, Environmental Markings, Fish
- ASTM:
- ASTM A48 Class 35
- Application:
- Drainage
- Coating:
- Asphaltic
- Collection:
- 1040 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 26 in
- Height:
- 2-1/2 in
- Material:
- Gray Iron
- Product Type:
- Grate
- Waterworks Application:
- Water