26 in. Solid Water Cover
1040 Series 26 in. Solid Water Cover
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Solid cover features "Water" badging directly cast onto the surface, notifying personnel and passersby with long-lasting message, and protects your underlying structure or chamber
- 2 EPIC pickholes allows for ergonomic access to the underlying structure or chamber and compatibility with the EPIC pickbar and other common pickbars and J-hook
- Dipped black asphaltic coating extends the corrosion resistance of the casting and starts off its life with a polished aesthetic, slowly changing to a natural patina over time
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
Specifications
- AASHTO:
- AASHTO M105, AASHTO M306
- ASTM:
- ASTM A48 Class 35
- Application:
- Water
- Coating:
- Asphaltic
- Collection:
- 1040 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Asphalt Black
- Diameter:
- 26 in
- Diameter - Inside 1:
- 21-1/2 in
- Height:
- 2-1/2 in
- Lettering:
- Water
- Manhole Type:
- Type 2A
- Material:
- Grey Iron
- Product Type:
- Cover
- Size:
- 26 in
- Waterworks Application:
- Water