26 x 7 x 36 in. Gray Iron Manhole Frame with Bolted Lid
1040 Series 26 x 7 x 36 in. Gray Iron Manhole Frame with Bolted Lid
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Complete gasketed manhole assembly covers your underlying structure or chamber and protects passersby, includes a 7" high bottom-flange frostproof frame, and features a solid plain multi-purpose outer cover
- 2 closed pickholes for simple access to the underlying structure or chamber, compatibility with common pickbars and tools like J-hooks, and extended, tamper-proof lifespan
- Dipped black asphaltic coating extends the corrosion resistance of the casting and starts off its life with a polished aesthetic, slowly changing to a natural patina over time
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
- EON Lock option provides patented cast-in dimples that accept whatever locking bolts and nuts you use in your existing maintenance system
Specifications
- AASHTO:
- AASHTO M105, AASHTO M306
- ASTM:
- ASTM A48 Class 35
- Application:
- Sewer
- Coating:
- Asphaltic
- Collection:
- 1040 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Asphalt Black
- Diameter:
- 36 in
- Diameter - Inside 1:
- 26-1/4 in
- Height:
- 7 in
- Material:
- Grey Iron
- Product Type:
- Manhole Assembly
- Waterworks Application:
- Sewer