36 in. Manhole Frame
1040 Series 36 in. Manhole Frame
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Complete gasketed manhole assembly covers your underlying structure or chamber and protects passersby, includes a 7" high bottom-flange frame, and features a solid cover with "Sanitary Sewer" badging directly cast onto the surface, notifying personnel and passersby with long-lasting message
- 2 EPIC pickholes allows for ergonomic access to the underlying structure or chamber and compatibility with the EPIC pickbar and other common pickbars and J-hook
- Dipped black asphaltic coating extends the corrosion resistance of the casting and starts off its life with a polished aesthetic, slowly changing to a natural patina over time
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
- EON Lock option provides patented cast-in dimples that accept whatever locking bolts and nuts you use in your existing maintenance system
Documents
Specifications
- AASHTO:
- AASHTO M105, AASHTO M306
- ASTM:
- ASTM A48 Class 35
- Application:
- Sanitary
- Coating:
- Asphaltic
- Collection:
- 1040 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Asphalt Black
- Diameter:
- 36 in
- Diameter - Inside 1:
- 26-1/4 in
- Height:
- 7 in
- Manhole Type:
- Type A
- Material:
- Grey Iron
- Product Type:
- Manhole Assembly
- Waterworks Application:
- Sanitary Sewer