36 x 4 in. Sewer Ring & Cover
1040 Series 36 x 4 in. Sewer Ring & Cover
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Complete manhole assembly covers your underlying structure or chamber and protects passersby, includes a 4" high bottom-flange frame, and features a solid cover with "Buncombe County, North Carolina Metropolitan Sewerage District" badging and custom logo directly cast onto the surface, notifying personnel and passersby with long-lasting message
- 2 pickbars allow for simple access to the underlying structure or chamber and compatibility with common pickbars and J-hook
- Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
Specifications
- AASHTO:
- AASHTO M105, AASHTO M306
- ASTM:
- ASTM A48 Class 35
- Application:
- Utilities
- Coating:
- Uncoated
- Collection:
- 1040 Series
- Color Finish Category:
- Neutrals
- Diameter:
- 36 in
- Diameter - Inside 1:
- 26-1/4 in
- Height:
- 4 in
- Lettering:
- Aqua Salubris, Buncombe County, Metropolitan Sewerage District, North Carolina
- Material:
- Grey Iron
- Product Type:
- Manhole Assembly
- Waterworks Application:
- Sewer