This product requires certification to purchase.

39 in. Gray Iron Frame and Cover Assembly

EJ

1040 Series 39 in. Gray Iron Frame and Cover Assembly

  • Fast #
  • Part #E00104008
  • Item #7164009
  • Manufacturer Part #00104008
3.4 out of 5 Customer Rating
Brand image
EJ

1040 Series 39 in. Gray Iron Frame and Cover Assembly

  • Fast #
  • Part #E00104008
  • Item #7164009
  • Manufacturer Part #00104008
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Complete gasketed manhole assembly covers your underlying structure or chamber and protects passersby, includes a 7" high bottom-flange frame, and features a solid plain multi-purpose cover
  • 2 closed pickholes for simple access to the underlying structure or chamber, compatibility with common pickbars and tools like J-hooks, and extended, tamper-proof lifespan
  • Dipped black asphaltic coating extends the corrosion resistance of the casting and starts off its life with a polished aesthetic, slowly changing to a natural patina over time
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs
  • Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
  • EON Lock option provides patented cast-in dimples that accept whatever locking bolts and nuts you use in your existing maintenance system
  • Requires Certification
Dimensions & Measurements
Diameter
39 in
Diameter - Inside 1
26-1/4 in
Height
7 in
Characteristics & Features
Coating
Asphaltic
Collection
1040 Series
Color Finish Category
Blacks
Color Finish Name
Asphalt Black
Material
Grey Iron
Warranty & Product Information
AASHTO
AASHTO M105, AASHTO M306
Application
Sewer
ASTM
ASTM A48 Class 35
Product Type
Manhole Assembly
Waterworks Application
Sewer