26 x 7 in. 1045Z Manhole Frame
1045 Series 26 x 7 in. 1045Z Manhole Frame
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 10Product Details
Product Details
- Made in USA
- Stackable
- Optimized features
- 36" base flange diameter
- 7" frame height
- Four 1" diameter holes equally spaced on a 32 3/4" bolt circle
- Dipped with black asphaltic coating
- Made in the USA
Documents
Specifications
- AASHTO:
- AASHTO M-105, AASHTO M-306
- ASTM:
- ASTM A-48 Class 35
- Coating:
- Asphaltic
- Collection:
- 1045 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 36
- Diameter - Inside 1:
- 24
- Height:
- 7
- Material:
- Gray Iron
- Product Type:
- Frame
- Size:
- 36 in x 7 in
- Waterworks Application:
- Sewer