25 in. Manhole Cover
1060 Series 25 in. Manhole Cover
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Vented plain multi-purpose cover has 25 vent holes, features a concentric circle design, and protects your underlying structure or chamber
- 2 open pickholes for fast, easy access to the underlying structure or chamber and compatibility with common pickbars and tools like J-hooks
- Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
Specifications
- AASHTO:
- AASHTO M105, AASHTO M306
- ASTM:
- ASTM A48 Class 35
- Application:
- Sewer
- Coating:
- Uncoated
- Collection:
- 1060 Series
- Color Finish Category:
- Neutrals
- Diameter:
- 21-3/4
- Diameter - Inside 1:
- 19-1/16
- Height:
- 3-1/2
- Material:
- Grey Iron
- Product Type:
- Cover
- Size:
- 21-3/4 in
- Waterworks Application:
- Sewer