This product requires certification to purchase.

Cover

EJ

1130 Series Cover

  • Fast #
  • Part #E00113028
  • Item #4250571
  • Manufacturer Part #00113028
3.1 out of 5 Customer Rating
Brand image
EJ

1130 Series Cover

  • Fast #
  • Part #E00113028
  • Item #4250571
  • Manufacturer Part #00113028
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Solid plain multi-purpose cover features a standard diamond plate design and protects your underlying structure or chamber
  • 2 EPIC pickholes allows for ergonomic access to the underlying structure or chamber and compatibility with the EPIC pickbar and other common pickbars and J-hook
  • Dipped black asphaltic coating extends the corrosion resistance of the casting and starts off its life with a polished aesthetic, slowly changing to a natural patina over time
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs
  • Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
  • Requires Certification

Specifications

AASHTO:
AASHTO M105, AASHTO M306
ASTM:
ASTM A48 Class 35
Application:
Sewer
Coating:
Asphaltic
Collection:
1130 Series
Color Finish Category:
Blacks
Color Finish Name:
Asphalt Black
Diameter:
22
Height:
2-1/4
Material:
Grey Iron
Product Type:
Cover
Size:
22 in
Waterworks Application:
Sewer