12 x 12 in. Frame and Grate
12 x 12 in. Frame and Grate
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Complete square catch basin assembly covers your underlying structure or chamber and protects passersby, includes a 1-1/4" H angle frame, and features a flat straight bar grate to provide drainage in high-traffic areas
- 65 sq. in. to provide optimum surface drainage to your surrounding area
- Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
Specifications
- AASHTO:
- AASHTO M105, AASHTO M306
- ASTM:
- ASTM A48 Class 35
- Application:
- Storm
- Color Finish Category:
- Greys
- Color Finish Name:
- Cast Iron
- Height:
- 1-3/8 in
- Length:
- 13-7/16 in
- Material:
- Gray Iron
- Product Type:
- Catch Basin Assembly
- Shape:
- Square
- Waterworks Application:
- Storm
- Width:
- 13-7/16 in