Type C Radial Grate
1205 Series Type C Radial Grate
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Materials ductile iron (70-50-05)
- Load rating heavy duty
- Designates machined surface
Documents
Specifications
- AASHTO:
- AASHTO M-306
- ASTM:
- ASTM A-536 70-50-05
- Coating:
- Undipped
- Collection:
- 1205 Series
- Diameter:
- 25-3/4 in
- Diameter - Inside 1:
- 20-1/4 in
- Height:
- 7/8 in
- Material:
- Ductile Iron
- Material Type:
- A536
- Product Type:
- Grate
- Weight:
- 92 lb
- Width:
- 26 in