This product requires certification to purchase.

1338z 6 in. Tall Frame

EJ

1338 Series 1338z 6 in. Tall Frame

  • Fast #
  • Part #E00133811
  • Item #10869953
  • Manufacturer Part #00133811
5 out of 5 Customer Rating
Brand image
EJ

1338 Series 1338z 6 in. Tall Frame

  • Fast #
  • Part #E00133811
  • Item #10869953
  • Manufacturer Part #00133811
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • EJ 1338 Series round cast iron manhole frame with bottom flange measures 6" high, includes 2 handling holes on the flange, and accepts a compatible 24" wide cover to protect your underlying manhole structure or chamber.
  • Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs.
  • Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
  • Requires Certification

Documents


Specifications

AASHTO:
AASHTO M105, AASHTO M306
ASTM:
ASTM A48 Class 35
Application:
Sewer
Coating:
Uncoated
Collection:
1338 Series
Color Finish Category:
Neutrals
Color Finish Name:
Neutral
Diameter:
30-1/4
Diameter - Inside 1:
22-1/2
Height:
6
Material:
Grey Iron
Material Type:
CL35B
Product Type:
Frame
Type:
E00133811
Waterworks Application:
Sewer