This product requires certification to purchase.

14 in. Valve Box 3-Piece

EJ

14 in. Valve Box 3-Piece

  • Fast #
  • Part #E85502219
  • Item #2188145
  • Manufacturer Part #85502219
5 out of 5 Customer Rating
Brand image
EJ

14 in. Valve Box 3-Piece

  • Fast #
  • Part #E85502219
  • Item #2188145
  • Manufacturer Part #85502219
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-48 Class 35B
Diameter:
14 in
Diameter - Inside 1:
6-1/4 in
Height:
15 in
Material:
Grey Iron
Product Type:
Valve Box
Waterworks Application:
Water