31-15/16 in. Gray Iron Grate
1480 Series 31-15/16 in. Gray Iron Grate
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Round grate features an ADA compliant bicycle-friendly flat bar design and "Dump No Waste! Drains to Waterways" tag text to provide a longlasting environmentally friendly message alerting passersby to protect your waterways
- 221 sq. in. open area to drain the surrounding landscape
- Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
Documents
Specifications
- AASHTO:
- AASHTO M105, AASHTO M306, ADA, Environmental Markings
- ASTM:
- ASTM A48 Class 35
- Application:
- Drainage
- Coating:
- Undipped
- Collection:
- 1480 Series
- Color Finish Category:
- Greys
- Diameter:
- 31-15/16 in
- Height:
- 3 in
- Material:
- Gray Iron
- Product Type:
- Grate