This product requires certification to purchase.

32 in. Watertight Manhole Sanitary Ring and Cover

EJ

1480 Series 32 in. Watertight Manhole Sanitary Ring and Cover

  • Fast #
  • Part #EV1480RCWTSALEA
  • Item #3332098
  • Manufacturer Part #148106
4.5 out of 5 Customer Rating
Brand image
EJ

1480 Series 32 in. Watertight Manhole Sanitary Ring and Cover

  • Fast #
  • Part #EV1480RCWTSALEA
  • Item #3332098
  • Manufacturer Part #148106
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Complete manhole assembly covers your underlying structure or chamber and protects passersby, includes a 4" high bottom-flange frame, and features a solid cover with "Sanitary Sewer" badging and custom "City of Leander" logo directly cast onto the surface, notifying personnel and passersby with long-lasting message
  • 2 pickbars allow for simple access to the underlying structure or chamber and compatibility with common pickbars and J-hook
  • Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs
  • Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
  • 4 bolt holes offer standard security option of locking your manhole cover in place to prevent theft and tampering, and protect passersby and your infrastructure assets
  • Requires Certification

Specifications

AASHTO:
AASHTO M105, AASHTO M306
ASTM:
ASTM A48 Class 35
Application:
Sanitary
Coating:
Uncoated
Collection:
1480 Series
Color Finish Category:
Neutrals
Diameter:
38 in
Diameter - Inside 1:
32-1/4 in
Height:
4 in
Lettering:
[City Of Leander] [Star] Sanitary, Sewer
Material:
Grey Iron
Product Type:
Manhole Assembly
Waterworks Application:
Sanitary Sewer